Motion
91271973

PRO-SAFE
91271973

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, +1.5 Diopter Lens
MI ITEM #06304807
MFR #91271973
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91271973

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, +1.5 Diopter Lens
MI ITEM #06304807
MFR #91271973

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.15/each

Specifications

Details

  • Diopter Lens
    +1.5
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Metal Frame
    No
  • Temple Adjustment
    No
  • UV Protection
    Yes

Overview

Mfr description
51943 A/S +1.50 BIFOC CLR ZENON Z12R
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought