Motion
91271981

PRO-SAFE
91271981

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, +1 Diopter Lens
MI ITEM #06304808
MFR #91271981
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91271981

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, +1 Diopter Lens
MI ITEM #06304808
MFR #91271981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.23/each

Specifications

Details

  • Diopter Lens
    +1
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Metal Frame
    No
  • Temple Adjustment
    No
  • UV Protection
    Yes

Overview

Mfr description
51942 A/S +1.00 BIFOC CLR ZENON Z12R
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought