Motion
03430303

PRO-SAFE
03430303

PRO-SAFE Welding & Heat Protection Glove - Size L or Size 9, Cowhide, Paired, Blue
MI ITEM #06304809
MFR #03430303
Price$17.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03430303

PRO-SAFE Welding & Heat Protection Glove - Size L or Size 9, Cowhide, Paired, Blue
MI ITEM #06304809
MFR #03430303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.53/each

Specifications

Dimensions

  • Cuff Length
    5-1/2 in
  • Glove Size
    L or Size 9
  • Overall Length
    13-1/2 in
  • Size
    Large

Details

  • Application
    General Purpose
  • Color
    Blue
  • Description Keyword
    Gloves
  • Glove Pattern
    Gauntlet
  • Hand Type
    Paired
  • Leather Material Type
    Split
  • Lined
    Lined
  • Lining Material
    Cotton/Foam
  • Material
    Cowhide
  • Material Family
    Leather or Synthetic Leather
  • PSC Code
    4240
  • Type
    Welding Glove
  • Welding Applications
    General Welding

Overview

Mfr description
2157 14" COWHIDE BLU LG 1PR PRO-SAFE
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought