Motion
03430451

PRO-SAFE
03430451

Leather Palm Glove - XXL or Size 11, Synthetic Leather, Beige, Orange
Mi Item #06304810
MFR #03430451
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03430451

Leather Palm Glove - XXL or Size 11, Synthetic Leather, Beige, Orange
Mi Item #06304810
MFR #03430451

Mfr description
18197 KEYSTONE ORG 2XL 1/PR PRO-SAFE
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige, Orange
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)