Motion
03430469

PRO-SAFE
03430469

Leather Palm Glove - XL or Size 10, Synthetic Leather, Beige, Orange
MI ITEM #06304811
MFR #03430469
List Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03430469

Leather Palm Glove - XL or Size 10, Synthetic Leather, Beige, Orange
MI ITEM #06304811
MFR #03430469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.88/each for your price

Overview

Mfr description
11953 KEYSTONE ORG XL 1/PR PRO-SAFE
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige, Orange
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text