Motion
61526646

PRO-SAFE
61526646

Size S (7) General Protection Work Gloves - For General Purpose, Uncoated, Knit Wrist Cuff, Full Fingered, Gray, Paired
MI ITEM #06304819
MFR #61526646
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61526646

Size S (7) General Protection Work Gloves - For General Purpose, Uncoated, Knit Wrist Cuff, Full Fingered, Gray, Paired
MI ITEM #06304819
MFR #61526646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.53/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small
  • Women's Size
    Medium

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lint Free
    No
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No

Overview

Mfr description
1292 7G CTN/POLY GRY SML PR SEAMLESS
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought