Motion
62926225

PRO-SAFE
62926225

PRO-SAFE Leather Palm Glove - XXL or Size 11, Leather, No Grade Listed, Unlined, Color Grey, Green
Mi Item #06304824
MFR #62926225
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62926225

PRO-SAFE Leather Palm Glove - XXL or Size 11, Leather, No Grade Listed, Unlined, Color Grey, Green
Mi Item #06304824
MFR #62926225

Mfr description
62926225 2.75" WING THMB XXL 1PR SPLIT
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Coverage
    Uncoated
  • Color
    Green, Grey
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)