Motion
63557177

PRO-SAFE
63557177

63557177 Silcn Shouldr Large 1/Prliq-Prf Extreme Temp Glove
MI ITEM #06304831
MFR #63557177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
63557177

63557177 Silcn Shouldr Large 1/Prliq-Prf Extreme Temp Glove
MI ITEM #06304831
MFR #63557177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202-1027/L SILCN SHOULDR LRG 1/PR
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.

Specifications

  • Type
    Heat Resistant Glove
  • Material
    Silicone
  • Lining Material
    Aramid
  • Cuff Type
    Gauntlet
  • Hand Type
    Paired
  • Color
    Black
  • Glove Pattern
    Gauntlet
  • Maximum Temperature
    500 °F
  • Description Keyword
    Gloves
  • Finger Coverage
    Full Fingered
  • High Visibility
    No
  • Lined
    Lined
  • Material Family
    Silicone
  • Men'S Size
    Large
  • Overall Length
    27.0000 in
  • PSC Code
    4240
  • Size
    Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text