Motion
63557193

PRO-SAFE
63557193

63557193 Silcn Elb Medium Blk 1/Prliq-Prf Extreme Temp Glove
Mi Item #06304833
MFR #63557193
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
63557193

63557193 Silcn Elb Medium Blk 1/Prliq-Prf Extreme Temp Glove
Mi Item #06304833
MFR #63557193

Mfr description
202-1019/M SILCN ELB MED BLK 1/PR
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    Medium
  • Overall Length
    18.0000 in
  • Size
    Medium

Details

  • Color
    Black
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Finger Coverage
    Full Fingered
  • Glove Pattern
    Gauntlet
  • Hand Type
    Paired
  • High Visibility
    No
  • Lined
    Lined
  • Lining Material
    Aramid
  • Material
    Silicone
  • Material Family
    Silicone
  • Maximum Temperature
    500 °F
  • PSC Code
    4240
  • Type
    Heat Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)