Motion
63557250

PRO-SAFE
63557250

PRO-SAFE Welding & Heat Protection Glove - Size M or Size 8, Silicone, Knit Wrist Cuff Type, Paired, Black
Mi Item #06304839
MFR #63557250
Price$203.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
63557250

PRO-SAFE Welding & Heat Protection Glove - Size M or Size 8, Silicone, Knit Wrist Cuff Type, Paired, Black
Mi Item #06304839
MFR #63557250

Mfr description
202-1012/M SILCN KNT WRST MED 1PR
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.23/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium
  • Overall Length
    12.0000 in
  • Size
    Medium

Details

  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Gloves
  • Finger Coverage
    Full Fingered
  • Glove Pattern
    Gauntlet
  • Hand Type
    Paired
  • High Visibility
    No
  • Lined
    Lined
  • Lining Material
    Aramid
  • Material
    Silicone
  • Material Family
    Silicone
  • Maximum Temperature
    500 °F
  • PSC Code
    4240
  • Type
    Heat Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)