Motion
63557268

PRO-SAFE
63557268

Size S Aramid Lined Silicone Heat Resistant Glove - 500°F Max, Knit Wrist, 11.3" OAL, Black, Paired
MI ITEM #06304840
MFR #63557268
Price$305.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
63557268

Size S Aramid Lined Silicone Heat Resistant Glove - 500°F Max, Knit Wrist, 11.3" OAL, Black, Paired
MI ITEM #06304840
MFR #63557268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$305.63/each

Specifications

Dimensions

  • Men'S Size
    Small
  • Overall Length
    11.3000 in
  • Size
    Small

Details

  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Gloves
  • Finger Coverage
    Full Fingered
  • Glove Pattern
    Gauntlet
  • Hand Type
    Paired
  • High Visibility
    No
  • Lined
    Lined
  • Lining Material
    Aramid
  • Material
    Silicone
  • Material Family
    Silicone
  • Maximum Temperature
    500 °F
  • PSC Code
    4240
  • Type
    Heat Resistant Glove

Overview

Mfr description
202-1012/S SILCN KNT WRST SML 1PR
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought