Motion
73751158

PRO-SAFE
73751158

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, +1.25 Diopter Lens
Mi Item #06304844
MFR #73751158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
73751158

PRO-SAFE Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, +1.25 Diopter Lens
Mi Item #06304844
MFR #73751158

Mfr description
PS15-26002 CLR AS +1.25 BLK RBR Z13R
  • Scratch resistant coatings prevent lenses from scratches caused by minor debris during everyday operations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Diopter Lens
    +1.25
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    No
  • Temple Adjustment
    No
  • Temple Color
    Black
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)