Motion
63968234

PRO-SAFE
63968234

Clear Polycarbonate Welding Window;7" High x 15" Wide x 0.04" Thick, Compatible with Pro-Safe Hard Hats
Mi Item #06304876
MFR #63968234
Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
63968234

Clear Polycarbonate Welding Window;7" High x 15" Wide x 0.04" Thick, Compatible with Pro-Safe Hard Hats
Mi Item #06304876
MFR #63968234

Mfr description
840P 8X15X.040"POLYCARB CLR HARD HAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.35/each

Specifications

Dimensions

  • Window Height
    7 in
  • Window Thickness
    0.0400 in
  • Window Width
    15 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comp
    Pro-Safe Hard Hats
  • Lens Shade
    None
  • PSC Code
    4240
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Welding Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)