Motion
40631335

PRO-SAFE
40631335

5' Long x 3' Wide x 9/16" Thick Dry Environment Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304880
MFR #40631335
Price$192.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
40631335

5' Long x 3' Wide x 9/16" Thick Dry Environment Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304880
MFR #40631335

Mfr description
3906509003X5 3X5'X9/16"BLK DIAM PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.88/each

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    9/16 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Composite Construction
  • Special Features
    None
  • Surface Material
    Vinyl
  • Surface Pattern
    Diamond-Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)