Motion
40631343

PRO-SAFE
40631343

3' Long x 2' Wide x 9/16" Thick Dry Environment Anti-Fatigue Matting Diamond-Plate Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06304881
MFR #40631343
Price$73.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
40631343

3' Long x 2' Wide x 9/16" Thick Dry Environment Anti-Fatigue Matting Diamond-Plate Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06304881
MFR #40631343

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.78/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    9/16 in
  • Width
    24 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black (Yellow Borders)
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Composite Construction
  • Special Features
    None
  • Surface Material
    Vinyl
  • Surface Pattern
    Diamond-Plate

Overview

Mfr description
3906509032X3 2X3'9/16"T PVC BLK/YLW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought