Motion
40631384

PRO-SAFE
40631384

3' Long x 2' Wide x 7/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black, SBR Rubber Surface with Rubber Base
Mi Item #06304884
MFR #40631384
Price$102.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
40631384

3' Long x 2' Wide x 7/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black, SBR Rubber Surface with Rubber Base
Mi Item #06304884
MFR #40631384

Mfr description
3917109202X3 2X3' 7/8"T BLACK RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.78/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    7/8 in
  • Width
    24 in

Details

  • Base Material
    Rubber
  • Color
    Black
  • Dry or Wet Environment
    Dry/Wet
  • Material Composition
    Single Layer
  • Special Features
    Drainage Holes
  • Surface Material
    SBR Rubber
  • Surface Pattern
    Raised Circles
  • Traffic Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)