Motion
88265814

PRO-SAFE
88265814

5' Long x 3' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Beige
MI ITEM #06304890
MFR #88265814
Price$77.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88265814

5' Long x 3' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Beige
MI ITEM #06304890
MFR #88265814

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.58/each

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    3/8 in
  • Width
    36 in

Details

  • Base Material
    Vinyl
  • Color
    Beige
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Cut Pile
  • Traffic Type
    Medium

Overview

Mfr description
01 03014053X5 3'X5' BEIGE POLY CARPET
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought