Motion
88265905

PRO-SAFE
88265905

6' Long x 4' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Blue
Mi Item #06304894
MFR #88265905
Price$107.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88265905

6' Long x 4' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Blue
Mi Item #06304894
MFR #88265905

Mfr description
0103015004X6 4X6'X3/8" BLUE OLEFIN
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.98/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    3/8 in
  • Width
    48 in

Details

  • Base Material
    Vinyl
  • Color
    Blue
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Cut Pile
  • Traffic Type
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)