Motion
88265939

PRO-SAFE
88265939

10' Long x 3' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Charcoal
MI ITEM #06304895
MFR #88265939
List Price$149.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88265939

10' Long x 3' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Charcoal
MI ITEM #06304895
MFR #88265939

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$149.05/each for your price

Overview

Mfr description
0103017013X10 3X10'X3/8" CHARCOAL
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.

Specifications

  • Traffic Type
    Medium
  • Surface Material
    Poly-Blended Carpet
  • Base Material
    Vinyl
  • Surface Pattern
    Cut Pile
  • Length
    120 in
  • Width
    36 in
  • Thickness
    3/8 in
  • Color
    Charcoal
  • Indoor Outdoor Use
    Indoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text