Motion
88265962

PRO-SAFE
88265962

6' Long x 4' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Charcoal
Mi Item #06304897
MFR #88265962
Price$133.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88265962

6' Long x 4' Wide, Poly Blended Carpet Surface, Cut Pile Entrance Matting;3/8" Thick, Indoor, Medium Traffic, Vinyl Base, Charcoal
Mi Item #06304897
MFR #88265962

Mfr description
0103017014X6 4X6'X3/8"CHRCOAL OLEFN
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.55/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    3/8 in
  • Width
    48 in

Details

  • Base Material
    Vinyl
  • Color
    Charcoal
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Cut Pile
  • Traffic Type
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)