Motion
88266002

PRO-SAFE
88266002

5' Long x 3' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Green
MI ITEM #06304899
MFR #88266002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266002

5' Long x 3' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Green
MI ITEM #06304899
MFR #88266002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0103312033X5 3'X5'MOSS GRN LINR RIB
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.

Specifications

  • Traffic Type
    Medium
  • Surface Material
    Poly-Blended Carpet
  • Base Material
    Vinyl
  • Surface Pattern
    Ribbed
  • Length
    60 in
  • Width
    36 in
  • Thickness
    5/16 in
  • Color
    Green
  • Indoor Outdoor Use
    Indoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text