Motion
88266028

PRO-SAFE
88266028

6' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Green
Mi Item #06304900
MFR #88266028
Price$130.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266028

6' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Green
Mi Item #06304900
MFR #88266028

Mfr description
0103312034X6 4X6' MOSS GRN LINR RIB
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.33/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    5/16 in
  • Width
    48 in

Details

  • Base Material
    Vinyl
  • Color
    Green
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Ribbed
  • Traffic Type
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)