Motion
88266069

PRO-SAFE
88266069

10' Long x 3' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Brown
Mi Item #06304902
MFR #88266069
Price$158.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266069

10' Long x 3' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Brown
Mi Item #06304902
MFR #88266069

Mfr description
0103314103X10 3'X10'BROWN LINEAR RIB
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.38/each

Specifications

Dimensions

  • Length
    120 in
  • Thickness
    5/16 in
  • Width
    36 in

Details

  • Base Material
    Vinyl
  • Color
    Brown
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Ribbed
  • Traffic Type
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)