Motion
88266119

PRO-SAFE
88266119

8' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Brown
MI ITEM #06304905
MFR #88266119
List Price$173.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266119

8' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Brown
MI ITEM #06304905
MFR #88266119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.83/each for your price

Overview

Mfr description
0103314104X8 4X8' 5/16"BRN LINR RIB
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.

Specifications

  • Traffic Type
    Medium
  • Surface Material
    Poly-Blended Carpet
  • Base Material
    Vinyl
  • Surface Pattern
    Ribbed
  • Length
    96 in
  • Width
    48 in
  • Thickness
    5/16 in
  • Color
    Brown
  • Indoor Outdoor Use
    Indoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text