1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
88266176
6' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Gray
MI ITEM #
06304908
MFR #
88266176
Price
$130.33
/each
Qty
Add to Cart
Previous Page
Home
PRO-SAFE 88266176
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
88266176
6' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Gray
MI ITEM #
06304908
MFR #
88266176
Mfr description
0103317024X6 4X6'SOLID GRY LINR RIB
Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
It is economical and abrasion resistant.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$130
.33
/each
Add to Cart
Specifications
Dimensions
Length
72 in
Thickness
5/16 in
Width
48 in
Details
Base Material
Vinyl
Color
Gray
Indoor Outdoor Use
Indoor
Surface Material
Poly-Blended Carpet
Surface Pattern
Ribbed
Traffic Type
Medium
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items