Motion
88266192

PRO-SAFE
88266192

8' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Gray
MI ITEM #06304909
MFR #88266192
Price$173.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266192

8' Long x 4' Wide, Poly Blended Carpet Surface, Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Gray
MI ITEM #06304909
MFR #88266192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.83/each

Specifications

Dimensions

  • Length
    96 in
  • Thickness
    5/16 in
  • Width
    48 in

Details

  • Base Material
    Vinyl
  • Color
    Gray
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Ribbed
  • Traffic Type
    Medium

Overview

Mfr description
0103317024X8 4X8'SOLID GRY LINR RIB
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought