Motion
88266366

PRO-SAFE
88266366

5' Long x 3' Wide, Poly Blended Carpet Surface, Chevron Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Blue, 4 Edged Side
MI ITEM #06304919
MFR #88266366
List Price$75.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266366

5' Long x 3' Wide, Poly Blended Carpet Surface, Chevron Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Blue, 4 Edged Side
MI ITEM #06304919
MFR #88266366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.20/each for your price

Overview

Mfr description
0143515123X5 3X5'SL BLU CHEVRON RIB
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.

Specifications

  • Traffic Type
    Medium
  • Surface Material
    Poly-Blended Carpet
  • Base Material
    Vinyl
  • Surface Pattern
    Chevron Ribbed
  • Length
    60 in
  • Width
    36 in
  • Thickness
    5/16 in
  • Color
    Blue
  • Indoor Outdoor Use
    Indoor
  • Edging
    Not Beveled
  • Number Of Edged Sides
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text