Motion
88266457

PRO-SAFE
88266457

6' Long x 4' Wide, Poly Blended Carpet Surface, Chevron Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Charcoal, 4 Edged Side
MI ITEM #06304924
MFR #88266457
List Price$123.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266457

6' Long x 4' Wide, Poly Blended Carpet Surface, Chevron Ribbed Entrance Matting;5/16" Thick, Indoor, Medium Traffic, Vinyl Base, Charcoal, 4 Edged Side
MI ITEM #06304924
MFR #88266457

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$123.45/each for your price

Overview

Mfr description
0143517014X6 4X6'CHARCL CHEVRON RIB
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.

Specifications

  • Traffic Type
    Medium
  • Surface Material
    Poly-Blended Carpet
  • Base Material
    Vinyl
  • Surface Pattern
    Chevron Ribbed
  • Length
    72 in
  • Width
    48 in
  • Thickness
    5/16 in
  • Color
    Charcoal
  • Indoor Outdoor Use
    Indoor
  • Edging
    Not Beveled
  • Number Of Edged Sides
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text