Motion
88266507

PRO-SAFE
88266507

3' Long x 2' Wide x 3/8" Thick Dry Environment Medium Duty Anti-Fatigue Matting Pebbled Pattern, Black with Yellow Borders, Urethane Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304927
MFR #88266507
Price$51.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266507

3' Long x 2' Wide x 3/8" Thick Dry Environment Medium Duty Anti-Fatigue Matting Pebbled Pattern, Black with Yellow Borders, Urethane Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304927
MFR #88266507

Mfr description
1926309032X3 2'X3' 3/8"BLK/YL URETH PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.83/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/8 in
  • Width
    24 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black (Yellow Borders)
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Composite Construction
  • Number Of Colored Borders
    2
  • Special Features
    None
  • Surface Material
    Urethane
  • Surface Pattern
    Pebbled
  • Traffic Type
    Medium Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)