Motion
88266655

PRO-SAFE
88266655

60' Long x 4' Wide x 3/8" Thick Dry Environment Light Duty Anti-Fatigue Matting Ribbed Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304936
MFR #88266655
Price$1,203.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266655

60' Long x 4' Wide x 3/8" Thick Dry Environment Light Duty Anti-Fatigue Matting Ribbed Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304936
MFR #88266655

Mfr description
2016009004X60 4'X60'X3/8"RIB PAT BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,203.58/each

Specifications

Dimensions

  • Length
    720 in
  • Thickness
    3/8 in
  • Width
    48 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Single Layer
  • Special Features
    None
  • Surface Material
    Vinyl
  • Surface Pattern
    Ribbed
  • Traffic Type
    Light Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)