Motion
88266671

PRO-SAFE
88266671

3' Long x 2' Wide x 3/8" Thick Dry Environment Light Duty Anti-Fatigue Matting Ribbed Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304937
MFR #88266671
Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266671

3' Long x 2' Wide x 3/8" Thick Dry Environment Light Duty Anti-Fatigue Matting Ribbed Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06304937
MFR #88266671

Mfr description
2016309032X3 2X3'3/8"BLK/YL RIB PAT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.90/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/8 in
  • Width
    24 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black (Yellow Borders)
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Single Layer
  • Number Of Colored Borders
    2
  • Special Features
    None
  • Surface Material
    Vinyl
  • Surface Pattern
    Ribbed
  • Traffic Type
    Light Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)