Motion
88266697

PRO-SAFE
88266697

5' Long x 3' Wide x 3/8" Thick Dry Environment Light Duty Anti-Fatigue Matting Ribbed Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06304938
MFR #88266697
Price$68.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266697

5' Long x 3' Wide x 3/8" Thick Dry Environment Light Duty Anti-Fatigue Matting Ribbed Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06304938
MFR #88266697

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.13/each

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    3/8 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black (Yellow Borders)
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Single Layer
  • Number Of Colored Borders
    2
  • Special Features
    None
  • Surface Material
    Vinyl
  • Surface Pattern
    Ribbed
  • Traffic Type
    Light Duty

Overview

Mfr description
2016309033X5 3X5'3/8"BLK/YL RIB PAT PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought