Motion
88266770

PRO-SAFE
88266770

3' Long x 2' Wide x 1/2" Thick Dry Environment Light Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06304941
MFR #88266770
Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266770

3' Long x 2' Wide x 1/2" Thick Dry Environment Light Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06304941
MFR #88266770

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.60/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/2 in
  • Width
    24 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Single Layer
  • Special Features
    None
  • Surface Material
    Vinyl
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Light Duty

Overview

Mfr description
2057009002X3 2X3'X1/2" BLK DIAM PLT PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought