Motion
88266903

PRO-SAFE
88266903

105' Long x 3' Wide, Vinyl Surface, V-Ribbed Entrance Matting;1/8" Thick, Indoor & Outdoor, Heavy Traffic, Vinyl Base, Black
Mi Item #06304947
MFR #88266903
Price$1,130.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88266903

105' Long x 3' Wide, Vinyl Surface, V-Ribbed Entrance Matting;1/8" Thick, Indoor & Outdoor, Heavy Traffic, Vinyl Base, Black
Mi Item #06304947
MFR #88266903

Mfr description
2253009003X105 3X105'X1/8" BLACK
  • Vinyl surface materials, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents
  • It is economical and abrasion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,130.70/each

Specifications

Dimensions

  • Length
    1,260 in
  • Thickness
    1/8 in
  • Width
    36 in

Details

  • Base Material
    Vinyl
  • Color
    Black
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Surface Material
    Vinyl
  • Surface Pattern
    V-Ribbed
  • Traffic Type
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)