Motion
88267182

PRO-SAFE
88267182

"3' Long x 3' Wide x 5/8" Thick, Anti-Fatigue Modular Matting Tiles Black, For Dry & Wet Areas, Series Pro-Safe"
Mi Item #06304956
MFR #88267182
Price$81.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267182

"3' Long x 3' Wide x 5/8" Thick, Anti-Fatigue Modular Matting Tiles Black, For Dry & Wet Areas, Series Pro-Safe"
Mi Item #06304956
MFR #88267182

Mfr description
3907809203X3 3'X3' 5/8" BLK RUBBER ALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.80/each

Specifications

Dimensions

  • Length
    3.00 ft
  • Thickness
    5/8 in
  • Width
    3.00 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Dry/Wet
  • Grit Coating
    No
  • Material
    Grease Resistant Rubber
  • Product Types
    Matting Tiles
  • Series/System
    Pro-Safe
  • Traffic Type
    Light Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)