Motion
88267190

PRO-SAFE
88267190

3' Long x 2' Wide x 1/2" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Hollow Domed Pattern, Black, Natural Rubber Surface with Rubber Base, Rounded on 4 Sides
MI ITEM #06304957
MFR #88267190
Price$56.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267190

3' Long x 2' Wide x 1/2" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Hollow Domed Pattern, Black, Natural Rubber Surface with Rubber Base, Rounded on 4 Sides
MI ITEM #06304957
MFR #88267190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.68/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/2 in
  • Width
    24 in

Details

  • Base Material
    Rubber
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Edging Type
    Rounded (4 Sides)
  • Material Composition
    Composite Construction
  • Special Features
    None
  • Surface Material
    Natural Rubber
  • Surface Pattern
    Hollow Domed
  • Traffic Type
    Heavy Duty

Overview

Mfr description
3909709002X3 2'X3' BLACK RUBBR DOME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought