Motion
88267208

PRO-SAFE
88267208

4' Long x 3' Wide x 1/2" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Hollow Domed Pattern, Black, Natural Rubber Surface with Rubber Base, Rounded on 4 Sides
Mi Item #06304958
MFR #88267208
Price$82.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267208

4' Long x 3' Wide x 1/2" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Hollow Domed Pattern, Black, Natural Rubber Surface with Rubber Base, Rounded on 4 Sides
Mi Item #06304958
MFR #88267208

Mfr description
3909709003X4 3'X4' BLACK RUBBR DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.43/each

Specifications

Dimensions

  • Length
    48 in
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Base Material
    Rubber
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Edging Type
    Rounded (4 Sides)
  • Material Composition
    Composite Construction
  • Special Features
    None
  • Surface Material
    Natural Rubber
  • Surface Pattern
    Hollow Domed
  • Traffic Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)