Motion
88267216

PRO-SAFE
88267216

21" Long x 14" Wide x 1" Thick Dry/Wet Environment Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base, Straight Edges
Mi Item #06304959
MFR #88267216
Price$41.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267216

21" Long x 14" Wide x 1" Thick Dry/Wet Environment Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base, Straight Edges
Mi Item #06304959
MFR #88267216

Mfr description
39098092814X21 14X21"1"BLACK ANIT-FAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.93/each

Specifications

Dimensions

  • Length
    21 in
  • Thickness
    1 in
  • Width
    14 in

Details

  • Base Material
    Nitrile Blend
  • Color
    Black
  • Dry or Wet Environment
    Dry/Wet
  • Edging Type
    Straight
  • Special Features
    Kneeling Mat
  • Surface Material
    Nitrile Blend
  • Surface Pattern
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)