Motion
88267232

PRO-SAFE
88267232

10' Long x 3' Wide x 1/2" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black, SBR Rubber Surface with Rubber Base, Beveled on 4 Sides
Mi Item #06304961
MFR #88267232
Price$495.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267232

10' Long x 3' Wide x 1/2" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black, SBR Rubber Surface with Rubber Base, Beveled on 4 Sides
Mi Item #06304961
MFR #88267232

Mfr description
3917609203X10 3'X10' 1/2"BLCK W/GRIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.58/each

Specifications

Dimensions

  • Length
    120 in
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Base Material
    Rubber
  • Color
    Black
  • Dry or Wet Environment
    Dry/Wet
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Single Layer
  • Special Features
    Drainage Holes
  • Surface Material
    SBR Rubber
  • Surface Pattern
    Raised Circles
  • Traffic Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)