Motion
88267356

PRO-SAFE
88267356

"3.25' Long x 0.25' Wide, Anti-Fatigue Modular Matting Ramp Edge Female, Yellow, For Dry & Wet Areas"
Mi Item #06304973
MFR #88267356
Price$58.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267356

"3.25' Long x 0.25' Wide, Anti-Fatigue Modular Matting Ramp Edge Female, Yellow, For Dry & Wet Areas"
Mi Item #06304973
MFR #88267356

Mfr description
3927909373X39" 3'X3' 5/8"FML BORD YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.13/each

Specifications

Dimensions

  • Length
    3.25 ft
  • Width
    0.25 ft

Details

  • Color
    Yellow
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Dry/Wet
  • Grit Coating
    No
  • Male Or Female Connectors
    Female
  • Material
    Nitrile Rubber
  • Product Types
    Ramp Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)