Motion
88267372

PRO-SAFE
88267372

32" Long x 2' Wide, SBR Rubber Surface, Bristle Surface Entrance Matting;5/8" Thick, Indoor & Outdoor, SBR Rubber Base, Black
MI ITEM #06304976
MFR #88267372
List Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267372

32" Long x 2' Wide, SBR Rubber Surface, Bristle Surface Entrance Matting;5/8" Thick, Indoor & Outdoor, SBR Rubber Base, Black
MI ITEM #06304976
MFR #88267372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.35/each for your price

Overview

Mfr description
39372090024X32 24"X32" BLK FINGER-TIP
  • Styrene Butadiene Rubber (SBR) surface materials are composed of styrene and butadiene
  • It is similar to natural rubber, but has better abrasion and heat resistance.

Specifications

  • Surface Material
    SBR Rubber
  • Base Material
    SBR Rubber
  • Surface Pattern
    Bristles
  • Length
    32 in
  • Width
    24 in
  • Thickness
    5/8 in
  • Color
    Black
  • Indoor Outdoor Use
    Indoor & Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text