Motion
88267380

PRO-SAFE
88267380

39" Long x 32" Wide, SBR Rubber Surface, Bristle Surface Entrance Matting;5/8" Thick, Indoor & Outdoor, SBR Rubber Base, Black
Mi Item #06304977
MFR #88267380
Price$72.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267380

39" Long x 32" Wide, SBR Rubber Surface, Bristle Surface Entrance Matting;5/8" Thick, Indoor & Outdoor, SBR Rubber Base, Black
Mi Item #06304977
MFR #88267380

Mfr description
39372090032X39 32"X39" BLK FINGER-TIP
  • Styrene Butadiene Rubber (SBR) surface materials are composed of styrene and butadiene
  • It is similar to natural rubber, but has better abrasion and heat resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.10/each

Specifications

Dimensions

  • Length
    39 in
  • Thickness
    5/8 in
  • Width
    32 in

Details

  • Base Material
    SBR Rubber
  • Color
    Black
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Surface Material
    SBR Rubber
  • Surface Pattern
    Bristles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)