Motion
88267406

PRO-SAFE
88267406

6' Long x 3' Wide, SBR Rubber Surface, Bristle Surface Entrance Matting;5/8" Thick, Indoor & Outdoor, SBR Rubber Base, Black
Mi Item #06304979
MFR #88267406
Price$127.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267406

6' Long x 3' Wide, SBR Rubber Surface, Bristle Surface Entrance Matting;5/8" Thick, Indoor & Outdoor, SBR Rubber Base, Black
Mi Item #06304979
MFR #88267406

Mfr description
39372090036X72 3X6'X5/8" BLACK
  • Styrene Butadiene Rubber (SBR) surface materials are composed of styrene and butadiene
  • It is similar to natural rubber, but has better abrasion and heat resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.28/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    5/8 in
  • Width
    36 in

Details

  • Base Material
    SBR Rubber
  • Color
    Black
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Surface Material
    SBR Rubber
  • Surface Pattern
    Bristles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)