Motion
88267448

PRO-SAFE
88267448

"3' Long x 3' Wide x 5/8" Thick, Anti-Fatigue Modular Matting Tiles 2 Interlocking Sides, Black, For Dry & Wet Areas, Series Pro-Safe"
Mi Item #06304980
MFR #88267448
Price$106.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267448

"3' Long x 3' Wide x 5/8" Thick, Anti-Fatigue Modular Matting Tiles 2 Interlocking Sides, Black, For Dry & Wet Areas, Series Pro-Safe"
Mi Item #06304980
MFR #88267448

Mfr description
3947809203X3 3'X3' 5/8" BLCK RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.88/each

Specifications

Dimensions

  • Length
    3.00 ft
  • Thickness
    5/8 in
  • Width
    3.00 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Dry/Wet
  • Grit Coating
    No
  • Material
    Rubber, SBR Rubber
  • Number Of Interlocking Sides
    2
  • Product Types
    Matting Tiles
  • Series/System
    Pro-Safe
  • Surface Pattern
    Smooth
  • Traffic Type
    Light Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)