Specifications
Dimensions
- Length720 in
- Thickness1/2 in
- Width24 in
Details
- Base MaterialVinyl Sponge
- ColorBlack
- Dry or Wet EnvironmentDry
- Edging TypeBeveled (4 Sides)
- Material CompositionComposite Construction
- Special FeaturesNone
- Surface MaterialVinyl
- Surface PatternDiamond-Plate
- Traffic TypeHeavy Duty
Overview
Mfr description
4757009002X60 2X60'X1/2" BLACK PROSAFE