Motion
88267760

PRO-SAFE
88267760

3' Long x 2' Wide, Poly Blended Carpet Surface, Raised Diamond Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Recycled Rubber Base, Walnut
Mi Item #06304997
MFR #88267760
Price$45.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267760

3' Long x 2' Wide, Poly Blended Carpet Surface, Raised Diamond Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Recycled Rubber Base, Walnut
Mi Item #06304997
MFR #88267760

Mfr description
6088114162X3 2'X3' WALNUT HD RBR CARPET
  • Recycled rubber base materials are composed of recycled tire rubber
  • It is eco-friendly, durable and abrasion and slip resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.88/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/4 in
  • Width
    24 in

Details

  • Base Material
    Recycled Rubber
  • Color
    Walnut
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Raised Diamond Pattern
  • Traffic Type
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)