Motion
88267810

PRO-SAFE
88267810

6' Long x 4' Wide, Poly Blended Carpet Surface, Raised Diamond Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Recycled Rubber Base, Black
MI ITEM #06305002
MFR #88267810
Price$148.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267810

6' Long x 4' Wide, Poly Blended Carpet Surface, Raised Diamond Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Recycled Rubber Base, Black
MI ITEM #06305002
MFR #88267810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$148.43/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/4 in
  • Width
    48 in

Details

  • Base Material
    Recycled Rubber
  • Color
    Black
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Raised Diamond Pattern
  • Traffic Type
    Heavy

Overview

Mfr description
6088119074X6 4'X6' ONYX HD RBR CARPET
  • Recycled rubber base materials are composed of recycled tire rubber
  • It is eco-friendly, durable and abrasion and slip resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought