Motion
88267828

PRO-SAFE
88267828

40" Long x 28" Wide x 7/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black with Orange Borders, Natural Rubber Surface with Rubber Base, Beveled on 4 Sides
MI ITEM #06305003
MFR #88267828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267828

40" Long x 28" Wide x 7/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black with Orange Borders, Natural Rubber Surface with Rubber Base, Beveled on 4 Sides
MI ITEM #06305003
MFR #88267828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66504093328X40 28X40"7/8"BLK ORN GRIT

Specifications

  • Thickness
    7/8 in
  • Width
    28 in
  • Length
    40 in
  • Color
    Black (Orange Borders)
  • Dry or Wet Environment
    Dry/Wet
  • Surface Pattern
    Raised Circles
  • Traffic Type
    Heavy Duty
  • Edging Type
    Beveled (4 Sides)
  • Base Material
    Rubber
  • Surface Material
    Natural Rubber
  • Special Features
    Drainage Holes
  • Number Of Colored Borders
    4
  • Material Composition
    Single Layer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text