Motion
88267851

PRO-SAFE
88267851

5' Long x 3' Wide x 7/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black with Orange Borders, Natural Rubber Surface with Rubber Base, Beveled on 4 Sides
MI ITEM #06305006
MFR #88267851
Price$517.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267851

5' Long x 3' Wide x 7/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Raised Circles Pattern, Black with Orange Borders, Natural Rubber Surface with Rubber Base, Beveled on 4 Sides
MI ITEM #06305006
MFR #88267851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$517.18/each

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    7/8 in
  • Width
    36 in

Details

  • Base Material
    Rubber
  • Color
    Black (Orange Borders)
  • Dry or Wet Environment
    Dry/Wet
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Single Layer
  • Number Of Colored Borders
    4
  • Special Features
    Drainage Holes
  • Surface Material
    Natural Rubber
  • Surface Pattern
    Raised Circles
  • Traffic Type
    Heavy Duty

Overview

Mfr description
66504093340X64 40X64"7/8" BLK/ORG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought