1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
88267901
5' Long x 3' Wide, Poly Blended Carpet Surface, Raised Waffle Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Nitrile Rubber Base, Blue
MI ITEM #
06305010
MFR #
88267901
Price
$173.40
/each
Qty
Add to Cart
Previous Page
Home
PRO-SAFE 88267901
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
88267901
5' Long x 3' Wide, Poly Blended Carpet Surface, Raised Waffle Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Nitrile Rubber Base, Blue
MI ITEM #
06305010
MFR #
88267901
Mfr description
7603515003X5 3'X5' BLUE HD NITRLE
Poly-blended carpet surface materials are made of polypropylene and other materials
It is commonly bonded to a slip resistant base and used in light to medium traffic areas.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$173
.40
/each
Add to Cart
Specifications
Dimensions
Length
60 in
Thickness
1/4 in
Width
36 in
Details
Base Material
Nitrile Rubber
Color
Blue
Indoor Outdoor Use
Indoor
Surface Material
Poly-Blended Carpet
Surface Pattern
Raised Waffle
Traffic Type
Heavy
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items